FIBER JUMPER ST/LC MULTIMODE
- Mfr # 810-L12-006
- Zoro # G516395826
product price:Â
$
19.45
/ea
Key Features
For Use With
Network Device
Clad Dimension
125 µm
Simplex/Duplex/Multifiber
Duplex
Core Dimension
62.5 µm
Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810-L12-006
- Zoro #
- G516395826
- UPC #
- -
- Country of Origin
- Unknown
- For Use With
- Network Device
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Material
- Polyvinyl Chloride
- Jacket Color
- Orange
- Item
- Network Cable
- End 1 Connection Type
- LC Network
- End 2 Connection Type
- ST Network
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.