Shop QUICKTRON
See all product information
Create Account
2-F JUMPER OM1 VALUE SERIES
- Mfr # 810-LL2-006
- Zoro # G016395807
product price:Â
$
20.85
/ea
Key Features
End 1 Connection Type
LC Network
Core Dimension
62.5 µm
Cable Length
6.56 ft
Mode
Multi Mode
Simplex/Duplex/Multifiber
Duplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810-LL2-006
- Zoro #
- G016395807
- UPC #
- -
- Country of Origin
- Unknown
- End 1 Connection Type
- LC Network
- Mode
- Multi Mode
- Simplex/Duplex/Multifiber
- Duplex
- End 2 Connection Type
- LC Network
- Jacket Material
- Polyvinyl Chloride
- Item
- Network Cable
- Fiber Count
- 2
- For Use With
- Network Device
- Jacket Color
- Orange
Dimensions
- Core Dimension
- 62.5 µm
- Cable Length
- 6.56 ft
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.