LC-LC DUPLEX OM3 3M
- Mfr # 852-LL2-009
- Zoro # G816259804
product price:Â
$
14.75
/ea
Key Features
Core Dimension
50 µm
End 2 Connection Type
LC Network - Male
Mode
Multi Mode
For Use With
Network Device
End 1 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852-LL2-009
- Zoro #
- G816259804
- UPC #
- -
- Country of Origin
- Unknown
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- For Use With
- Network Device
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.