VALUE SERIES 2 METER LC TO SC
- Mfr # 810-L47-006
- Zoro # G816259415
product price:Â
$
13.55
/ea
Key Features
End 1 Connection Type
LC Network - Male
Mode
Single Mode
For Use With
Network Device
Clad Dimension
125 µm
Cable Length
6.56 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810-L47-006
- Zoro #
- G816259415
- UPC #
- -
- Country of Origin
- Unknown
- End 1 Connection Type
- LC Network - Male
- Mode
- Single Mode
- For Use With
- Network Device
- Item
- Network Cable
- End 2 Connection Type
- SC Network - Male
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 6.56 ft
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.