LESLIE LED Bullet Economy Flood Light, One 13-Watt 83 Cri 3000K 1045-Lumens
- Mfr # LES13YW
- Zoro # G824154931
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Wattage Equivalency
75W
Width
1.5 in
Type
Constant Current
Color
White
Reflector Material
Vacuum-metalized polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LES13YW
- Zoro #
- G824154931
- UPC #
- 019813497280
- Country of Origin
- Unknown
- Wattage Equivalency
- 75W
- Item
- Floodlight
- Lumens
- 1,273 lm
- Type
- Constant Current
- Color
- White
- Reflector Material
- Vacuum-metalized polycarbonate
- Housing Material
- Precision die-cast aluminum housing
- Watts
- 13 W
- Total Harmonic Distortion
- 10.9% at 120V
Dimensions
- Width
- 1.5 in
- Depth
- 5.75 in
- Length
- 4.5 in
Description
Economical low-profile 13W LED floodlight delivers a wide 6H X 6V beam distribution and replaces 75 Watt halogen BR30.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.