Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector, 2-5/16" L, 1" Conduit

  • Mfr # 4804-2

  • Zoro # G5490847


product price: $14.99
/ea

Key Features

Hub Size
1 in MNPT
Material
Aluminum
Color
Silver
Length
2-5/16"
Standards
UL 514B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4804-2
Zoro #
G5490847
UPC #
050169480427
Country of Origin
China

Dimensions

Hub Size
1 in MNPT
Length
2-5/16"
Length - Box to End of Connector
1 3/16 in
Conduit Size
1"
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.63 in to 0.75 in
Compatible Conduit Trade Size
1 in
Thread Size
1 in
Form Size
F4
Size
2.31 in x 1.75 in x 1.75 in
Each - Width
1.750 in
Width
1.750 in
Height
1.75 in
Dimensions
2.31 in x 1.75 in x 1.75 in
Trade Size
1 in

Details

Item
Enhanced Rating Cord Connector
Material
Aluminum
Color
Silver
Standards
UL 514B
Material - Cord Connector
Aluminum
Connector Type
Straight
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Material - External Strain Relief
No External Strain Relief
Number of Cords
1
Box Connection
1 in MNPT
Insulated
No
Strain Relief Type
No External Strain Relief
Gland Color Code
Yellow
Body Color - Cord Connector
Silver
Item - Cord Connector
Enhanced Rating Cord Connector
Style - Connector
Straight
Body Color
Silver
Grommet Color Code
Yellow
Thread Type
NPT Thread
Grommet Material
Neoprene
Body Material
Aluminum
For Maximum Cable OD
0.75 in
Compatible Conduit Type
Liquid Tight Cord Connector
Liquid Tight
Yes
Environmental Rating
Liquid Tight
For Minimum Cable OD
0.625 in
Collar Material
Aluminum
Connection Orientation
Straight
Industry Standard(s)
UL 514B
Conduit Type
Liquidtight
Product Type
Commercial Fittings
Hazardous Rating(s)
Class I, Division 2;Class II Division 1 & 2;Class III, Division 1 & 2
Configuration
Straight
Cable Range
.625 - .750 in
Fitting Type
Connectors
Certified Listed
UL Listed;CSA Certified
Color Code
Yellow
Standard
UL 514B
Environmental Conditions
Wet Location
Features
Aluminum construction provides a corrosion resistant installation; Innovative GOTHCA® ring incorporates a split hinge design to prevent friction and to provide strain relief; Neoprene grommet; Knurled compression nut allows the fittings to be hand tightened to UL requirements; GOTCHA® color-coded ring provides fast identification of cord size; Additional colors and sizes available

Description

Enhanced Rating Cord Connector, Cord Dia. Range 0.63 in to 0.75 in, Box Connection 1 in MNPT, Material - Cord Connector Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code Yellow, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 3/16 in, Insulated No, Standards UL 514B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.