Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2034-256-SS
- Zoro # G323942923
product price:Â
$
99.19
/pk of 25, $3.97/ea
Key Features
Shape
Hex
Thread Fit Side A
2B
Thread Size Size B
#2-56
Material
Stainless Steel
Standoff Type
Female-Female Standoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2034-256-SS
- Zoro #
- G323942923
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Item
- Hex Female Standoff
- Thread Style
- Partially Threaded
- Finish
- Plain
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Thread Gender Side A
- Female
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Body Length
- 1 in
- Overall Length
- 1 in
- Hex Width
- 1/8 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Female Standoff, Overall Length 1 in, Body Length 1 in, Hex Width 1/8 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.