Hex Female Standoff, PK25
- Mfr # 2101-632-SS
- Zoro # G123942840
product price:Â
$
27.15
/pk of 25, $1.09/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thread Fit Side A
2B
Thread Type
Coarse
System of Measurement
Inch
Shape
Hex
Body Length
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2101-632-SS
- Zoro #
- G123942840
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- Thread Type
- Coarse
- System of Measurement
- Inch
- Shape
- Hex
- Thread Gender Side A
- Female
- Thread Direction
- Right Hand
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Material Grade/Class
- 18-8
- Finish
- Plain
- Thread Gender Side B
- Female
- Item
- Hex Female Standoff
- Standoff Type
- Female-Female Standoff
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Body Length
- 5/16 in
- Thread Size Size B
- #6-32
- Overall Length
- 5/16 in
- Thread Size Side A
- #6-32
- Hex Width
- 1/4 in
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Hex Female Standoff, Overall Length 5/16 in, Body Length 5/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.