Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Hex Female Standoff, PK25
- Mfr # 2107-440-AL-7
- Zoro # G822963917
product price:Â
$
8.75
/pk of 25, $0.35/ea
Sold in multiples of 38Â pks for
$332.50
Key Features
Shape
Hex
Material Grade/Class
2011-T3
Thread Fit Side A
2B
Thread Size Size B
#4-40
Hex Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2107-440-AL-7
- Zoro #
- G822963917
- UPC #
- -
- Country of Origin
- United States
- Shape
- Hex
- Material Grade/Class
- 2011-T3
- Item
- Hex Female Standoff
- Thread Fit Side A
- 2B
- Standoff Type
- Female-Female Standoff
- Thread Gender Side A
- Female
- Thread Type
- Coarse
- Material
- Aluminum
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Finish
- Alodine
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Body Length
- 11/16 in
- Wire Rope Length
- 11/16 in
- Thread Size Side A
- #4-40
- Overall Length
- 11/16 in
- Length
- 11/16 in
Description
Hex Female Standoff, Overall Length 11/16 in, Body Length 11/16 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Alodine, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.