Hex Female Standoff, PK25
- Mfr # 2108-632-N
- Zoro # G323943036
product price:Â
$
16.15
/pk of 25, $0.65/ea
Key Features
Thread Type
Coarse
Overall Length
3/4 in
Hex Width
1/4 in
Standoff Type
Female-Female Standoff
Shape
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2108-632-N
- Zoro #
- G323943036
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Standoff Type
- Female-Female Standoff
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Material Grade/Class
- 6/6
- Material
- Nylon
- Item
- Hex Female Standoff
- Thread Gender Side B
- Female
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Overall Length
- 3/4 in
- Hex Width
- 1/4 in
- Body Length
- 3/4 in
- Thread Size Side A
- #6-32
- Thread Size Size B
- #6-32
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Female Standoff, Overall Length 3/4 in, Body Length 3/4 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.