Hex Male-Female Standoff, PK25
- Mfr # 4536-632-AL-22
- Zoro # G822962149
product price:Â
$
31.29
/pk of 25, $1.25/ea
Sold in multiples of 11Â pks for
$344.19
Key Features
Thread Gender Side A
Male
Thread Fit Side B
2B
Thread Fit Side A
2A
Material Grade/Class
2011-T3
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4536-632-AL-22
- Zoro #
- G822962149
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Body Length
- 5/8 in
- Thread Size Size B
- #6-32
- Hex Width
- 1/4 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 7/8 in
- Overall Length
- 7/8 in
- Length
- 7/8 in
Details
- Thread Gender Side A
- Male
- Thread Fit Side B
- 2B
- Thread Fit Side A
- 2A
- Material Grade/Class
- 2011-T3
- System of Measurement
- Inch
- Finish
- Anodized
- Thread Style
- Partially Threaded
- Standoff Type
- Male-Female Standoff
- Material
- Aluminum
- Item
- Hex Male-Female Standoff
- Thread Type
- Coarse
- Shape
- Hex
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Shell Material
- Aluminum
Description
Hex Male-Female Standoff, Overall Length 7/8 in, Body Length 5/8 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Material Grade/Class 2011-T3, Finish Anodized, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.