Hex Male-Female Standoff, PK25
- Mfr # 4550-440-AL-7
- Zoro # G222963371
product price:Â
$
19.65
/pk of 25, $0.79/ea
Sold in multiples of 17Â pks for
$334.05
Key Features
Body Length
1 1/2 in
Thread Size Size B
#4-40
Thread Fit Side A
2A
Thread Gender Side B
Female
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4550-440-AL-7
- Zoro #
- G222963371
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2A
- Thread Gender Side B
- Female
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Thread Fit Side B
- 2B
- Finish
- Alodine
- Material
- Aluminum
- Thread Gender Side A
- Male
- Thread Type
- Coarse
- Item
- Hex Male-Female Standoff
- Shape
- Hex
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 1 1/2 in
- Thread Size Size B
- #4-40
- Hex Width
- 1/4 in
- Thread Size Side A
- #4-40
- Wire Rope Length
- 1 11/16 in
- Overall Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Hex Male-Female Standoff, Overall Length 1 11/16 in, Body Length 1 1/2 in, Hex Width 1/4 in, Square Size Not Applicable, Outside Diameter Not Applicable, Shape Hex, Material Aluminum, Finish Alodine, System of Measurement Inch, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.