Round Female Standoffs, PK25
- Mfr # 1606-256-N
- Zoro # G222964422
product price:Â
$
95.99
/pk of 25, $3.84/ea
Sold in multiples of 4Â pks for
$383.96
Key Features
Standoff Type
Female-Female Standoff
Thread Size Size B
#2-56
Thread Fit Side A
2B
Material Grade/Class
6/6
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1606-256-N
- Zoro #
- G222964422
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #2-56
- Thread Size Side A
- #2-56
- Outside Diameter
- 1/8 in
- Wire Rope Length
- 1/2 in
- Body Length
- 1/2 in
- Overall Length
- 1/2 in
- Length
- 1/2 in
Details
- Standoff Type
- Female-Female Standoff
- Thread Fit Side A
- 2B
- Material Grade/Class
- 6/6
- Thread Type
- Coarse
- Thread Gender Side A
- Female
- Material
- Nylon
- Thread Gender Side B
- Female
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Shape
- Round
- Item
- Round Female Standoffs
- Shell Material
- Nylon
Description
Round Female Standoffs, Overall Length 1/2 in, Body Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/8 in, Shape Round, Material Nylon, Material Grade/Class 6/6, Finish Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.