Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Male-Female Standoff, PK25
- Mfr # 4001-256-SS
- Zoro # G822962347
product price:Â
$
65.95
/pk of 25, $2.64/ea
Sold in multiples of 5Â pks for
$329.75
Key Features
Wire Rope Length
13/32 in
Thread Fit Side B
2B
Body Length
1/4 in
Thread Size Size B
#2-56
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4001-256-SS
- Zoro #
- G822962347
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side B
- 2B
- Thread Direction
- Right Hand
- Material Grade/Class
- 18-8
- Standoff Type
- Male-Female Standoff
- Thread Type
- Coarse
- System of Measurement
- Inch
- Thread Gender Side A
- Male
- Item
- Round Male-Female Standoff
- Material
- Stainless Steel
- Finish
- Plain
- Thread Gender Side B
- Female
- Shape
- Round
- Thread Style
- Partially Threaded
- Thread Fit Side A
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 13/32 in
- Body Length
- 1/4 in
- Thread Size Size B
- #2-56
- Outside Diameter
- 3/16 in
- Thread Size Side A
- #2-56
- Overall Length
- 13/32 in
- Length
- 13/32 in
Description
Round Male-Female Standoff, Overall Length 13/32 in, Body Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.