Round Female Standoffs, PK25
- Mfr # 1681-632-SS
- Zoro # G122963440
product price:Â
$
56.75
/pk of 25, $2.27/ea
Sold in multiples of 6Â pks for
$340.50
Key Features
Thread Size Size B
#6-32
System of Measurement
Inch
Thread Gender Side B
Female
Body Length
5/16 in
Thread Fit Side A
2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1681-632-SS
- Zoro #
- G122963440
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size Size B
- #6-32
- Body Length
- 5/16 in
- Thread Size Side A
- #6-32
- Wire Rope Length
- 5/16 in
- Outside Diameter
- 1/4 in
- Overall Length
- 5/16 in
- Length
- 5/16 in
Details
- System of Measurement
- Inch
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Material
- Stainless Steel
- Standoff Type
- Female-Female Standoff
- Material Grade/Class
- 18-8
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Gender Side A
- Female
- Item
- Round Female Standoffs
- Shape
- Round
- Finish
- Plain
- Shell Material
- Stainless Steel
Description
Round Female Standoffs, Overall Length 5/16 in, Body Length 5/16 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.