Round Female Standoffs, PK25
- Mfr # 1692-832-S-12
- Zoro # G522963873
product price:Â
$
48.39
/pk of 25, $1.94/ea
Sold in multiples of 7Â pks for
$338.73
Key Features
Material Grade/Class
Not Graded
Thread Type
Coarse
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1692-832-S-12
- Zoro #
- G522963873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 in
- Thread Size Size B
- #8-32
- Outside Diameter
- 1/4 in
- Body Length
- 1 in
- Thread Size Side A
- #8-32
- Overall Length
- 1 in
- Length
- 1 in
Details
- Material Grade/Class
- Not Graded
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Item
- Round Female Standoffs
- Finish
- Zinc-Plated
- Thread Gender Side B
- Female
- Thread Fit Side A
- 2B
- Thread Gender Side A
- Female
- Standoff Type
- Female-Female Standoff
- Shape
- Round
- Material
- Steel
- Shell Material
- Steel
Description
Round Female Standoffs, Overall Length 1 in, Body Length 1 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Steel, Material Grade/Class Not Graded, Finish Zinc-Plated, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.