Shop RAF ELECTRONIC HARDWARE
See all product information
Create Account
Round Female Standoffs, PK25
- Mfr # 1822-832-AL
- Zoro # G323942992
product price:Â
$
18.85
/pk of 25, $0.75/ea
Key Features
Thread Fit Side A
2B
Body Length
3/4 in
System of Measurement
Inch
Thread Size Size B
#8-32
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1822-832-AL
- Zoro #
- G323942992
- UPC #
- -
- Country of Origin
- United States
- Thread Fit Side A
- 2B
- System of Measurement
- Inch
- Item
- Round Female Standoffs
- Finish
- Plain
- Thread Style
- Fully Threaded
- Standoff Type
- Female-Female Standoff
- Thread Type
- Coarse
- Shape
- Round
- Thread Direction
- Right Hand
- Thread Gender Side B
- Female
- Thread Gender Side A
- Female
- Material
- Aluminum
- Material Grade/Class
- 6061
- Shell Material
- Aluminum
- Traction Material
- Aluminum
Dimensions
- Body Length
- 3/4 in
- Thread Size Size B
- #8-32
- Outside Diameter
- 3/8 in
- Thread Size Side A
- #8-32
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Round Female Standoffs, Overall Length 3/4 in, Body Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/8 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, System of Measurement Inch, Thread Direction Right Hand, Thread Type Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.