XV6 Blinking Orange Colored lens
- Mfr # XV6C55
- Zoro # G324176327
product price:Â
$
57.59
/ea
Key Features
Number of Lamps
1
Light Source
LED
Operating Current
30 mA
Lifespan
50,000 hr
Includes
Standard Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6C55
- Zoro #
- G324176327
- UPC #
- -
- Country of Origin
- Germany
- Item
- XV6 Lens
- Number of Lamps
- 1
- Light Source
- LED
- Operating Current
- 30 mA
- Lifespan
- 50,000 hr
- Includes
- Standard Lens
- Light Operating Mode
- Flashing
- Compatible Series
- Harmony XV6
- Operating Temperature - Maximum
- 122 Degrees F
- Housing Material
- Polycarbonate
- Flashes per Minute
- 60
- Lens Material
- Polycarbonate
- Standards
- CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1
- IP Rating
- IP65
- Operating Temperature - Minimum
- -13 Degrees F
- Operating Voltage
- 24V AC/DC
Dimensions
- Overall Height
- 59 5/16 mm
- Overall Diameter
- 2 3/8 in
Description
60 Flashes per Minute, Housing Material Polycarbonate, Lens Material Polycarbonate, Standards CCC, CE, CSA C22.2 No 60947-5-1, cULus, IEC 60947-5-1, RCM, UKCA, UL 60947-5-1, Includes Standard Lens
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.