Self-Leveling Sealant, PK6

  • Mfr # 196460010
  • Zoro # G124447511
product price: 
$
123.99
/pk of 6, $20.67/ea
Free Shipping & Returns

Key Features

REACH Compliant
Yes
Standards
and CEPA/EC: Canada Environmental Protection Agency/Environment., Army Corps of Engineers CRD-C-541, Type I, Class B, ASTM C920, Type S, Grade P, Class 25, uses T2, M, and O, Canadian Standards Board CAN 19, 13-M82, CARB: California Air Resource Board, Federal Specification TT-S-00230-C, Type I,Class B, LADCO: Lake Michigan Air Directors Consortium (Illinois, Indiana, Michigan, Wisconsin), MRPO: Midwest Regional Planning Organization (Illinois, Indiana, Michigan, Ohio, Wisconsin), SCAQMD: South Coast Air Quality Management District (Los Angeles, Orange, Riverside, San Bernardino Counties), U.S. EPA 40 CFR 59 Subpart C & D
Product Type
Joint Sealant
Container Type
Cartridge
Application
General Surface Repair, Pavement Repair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
196460010
Zoro #
G124447511
UPC #
-
Country of Origin
United States

Dimensions

Container Size
10.1 fl oz
Maximum Crack Width+1
1 in
Minimum Thickness
0 in
Maximum Thickness
1/2 in

Details

Item
Sealant
REACH Compliant
Yes
Standards
and CEPA/EC: Canada Environmental Protection Agency/Environment., Army Corps of Engineers CRD-C-541, Type I, Class B, ASTM C920, Type S, Grade P, Class 25, uses T2, M, and O, Canadian Standards Board CAN 19, 13-M82, CARB: California Air Resource Board, Federal Specification TT-S-00230-C, Type I,Class B, LADCO: Lake Michigan Air Directors Consortium (Illinois, Indiana, Michigan, Wisconsin), MRPO: Midwest Regional Planning Organization (Illinois, Indiana, Michigan, Ohio, Wisconsin), SCAQMD: South Coast Air Quality Management District (Los Angeles, Orange, Riverside, San Bernardino Counties), U.S. EPA 40 CFR 59 Subpart C & D
Product Type
Joint Sealant
Container Type
Cartridge
Application
General Surface Repair, Pavement Repair
VOC Content+1
16 g/L
Maximum Performance Temperature
200 Degrees F
Series
Rapid Set Self-Leveling Sealant
Product Form
Paste
Full Cure Time
7 day
Pavement Repair Specialty
Joint Sealing, Surface Crack Repair
Minimum Performance Temperature
-40 Degrees F
Foot Traffic Functional Cure
1 day
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Cure Type
Ambient
Color
Light Gray
For Surface Material
Asphalt, Concrete
RoHS Compliant
Yes
Vehicle Traffic Functional Cure
1 day
Pavement Repair Surface Incline
Horizontal
Coverage
18.2 cu in
Working Time
15 min

Description

Sealant, Cure Type Ambient, Product Form Paste, Container Size 10.1 fl oz, Container Type Cartridge, Full Cure Time 7 day, Maximum Crack Width 1 in, Maximum Thickness 1/2 in, Minimum Thickness 0 in, Working Time 15 min, Color Light Gray, REACH Compliant Yes, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews