Self-Leveling Sealant, PK6
- Mfr # 196464010
- Zoro # G124447429
product price:Â
$
123.99
/pk of 6, $20.67/ea
Free Shipping & Returns
Key Features
Working Time
15 min
Cure Type
Ambient
Pavement Repair Specialty
Joint Sealing, Surface Crack Repair
Product Type
Joint Sealant
Foot Traffic Functional Cure
1 day
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196464010
- Zoro #
- G124447429
- UPC #
- -
- Country of Origin
- United States
- Item
- Sealant
- Color
- Black
- Working Time
- 15 min
- Cure Type
- Ambient
- Pavement Repair Specialty
- Joint Sealing, Surface Crack Repair
- Product Type
- Joint Sealant
- Foot Traffic Functional Cure
- 1 day
- Pavement Repair Horizontal Incline Self-Leveling
- Self-Leveling
- Maximum Performance Temperature
- 200 Degrees F
- REACH Compliant
- Yes
- Coverage
- 18.2 cu in
- Container Type
- Cartridge
- Pavement Repair Surface Incline
- Horizontal
- Minimum Performance Temperature
- -40 Degrees F
- Series
- Rapid Set Self-Leveling Sealant
- Standards
- Vehicle Traffic Functional Cure
- 1 day
- Application
- General Surface Repair, Pavement Repair
- Full Cure Time
- 7 day
- Product Form
- Paste
- For Surface Material
- Asphalt, Concrete
- RoHS Compliant
- Yes
- VOC Content+1
- 16 g/L
Dimensions
- Maximum Crack Width+1
- 1 in
- Maximum Thickness
- 1/2 in
- Container Size
- 10.1 fl oz
- Minimum Thickness
- 0 in
Description
Sealant, Cure Type Ambient, Product Form Paste, Container Size 10.1 fl oz, Container Type Cartridge, Full Cure Time 7 day, Maximum Crack Width 1 in, Maximum Thickness 1/2 in, Minimum Thickness 0 in, Working Time 15 min, Color Black, REACH Compliant Yes, RoHS Compliant Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.