Self-Leveling Sealant, PK6

  • Mfr # 196461010
  • Zoro # G124447047
product price: 
$
123.99
/pk of 6, $20.67/ea
Free Shipping & Returns

Key Features

REACH Compliant
Yes
For Surface Material
Asphalt, Concrete
Vehicle Traffic Functional Cure
1 day
RoHS Compliant
Yes
Foot Traffic Functional Cure
1 day
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
196461010
Zoro #
G124447047
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thickness
0 in
Maximum Crack Width+1
1 in
Container Size
10.1 fl oz
Maximum Thickness
1/2 in

Details

Item
Sealant
REACH Compliant
Yes
For Surface Material
Asphalt, Concrete
Vehicle Traffic Functional Cure
1 day
RoHS Compliant
Yes
Foot Traffic Functional Cure
1 day
Minimum Performance Temperature
-40 Degrees F
Product Type
Joint Sealant
Pavement Repair Specialty
Joint Sealing, Surface Crack Repair
Color
Gray
Application
General Surface Repair, Pavement Repair
Full Cure Time
7 day
Coverage
18.2 cu in
Container Type
Cartridge
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Maximum Performance Temperature
200 Degrees F
Product Form
Paste
Cure Type
Ambient
Standards
and CEPA/EC: Canada Environmental Protection Agency/Environment., Army Corps of Engineers CRD-C-541, Type I, Class B, ASTM C920, Type S, Grade P, Class 25, uses T2, M, and O, Canadian Standards Board CAN 19, 13-M82, CARB: California Air Resource Board, Federal Specification TT-S-00230-C, Type I,Class B, LADCO: Lake Michigan Air Directors Consortium (Illinois, Indiana, Michigan, Wisconsin), MRPO: Midwest Regional Planning Organization (Illinois, Indiana, Michigan, Ohio, Wisconsin), SCAQMD: South Coast Air Quality Management District (Los Angeles, Orange, Riverside, San Bernardino Counties), U.S. EPA 40 CFR 59 Subpart C & D
Series
Rapid Set Self-Leveling Sealant
Pavement Repair Surface Incline
Horizontal
Working Time
15 min
VOC Content+1
16 g/L

Description

Sealant, Cure Type Ambient, Product Form Paste, Container Size 10.1 fl oz, Container Type Cartridge, Full Cure Time 7 day, Maximum Crack Width 1 in, Maximum Thickness 1/2 in, Minimum Thickness 0 in, Working Time 15 min, Color Gray, REACH Compliant Yes, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews