Shop RAPID SET
See all product information
Create Account
Non-Sag Sealant and Adhesive, PK6
- Mfr # 196561010
- Zoro # G624447011
product price:Â
$
111.99
/pk of 6, $18.67/ea
Free Shipping & Returns
Key Features
Full Cure Time
7 day
Container Type
Cartridge
Application
Ceiling and Wall Repair, General Surface Repair, Masonry, Pavement Repair
Foot Traffic Functional Cure
1 day
Maximum Performance Temperature
194 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196561010
- Zoro #
- G624447011
- UPC #
- -
- Country of Origin
- United States
- Item
- Concrete Patch
- Full Cure Time
- 7 day
- Container Type
- Cartridge
- Application
- Ceiling and Wall Repair, General Surface Repair, Masonry, Pavement Repair
- Foot Traffic Functional Cure
- 1 day
- Maximum Performance Temperature
- 194 Degrees F
- Pavement Repair Specialty
- Joint Sealing, Surface Crack Repair
- Series
- Rapid Set Non-Sag Textured Sealant
- Minimum Performance Temperature
- -4 Degrees F
- For Surface Material
- Concrete
- RoHS Compliant
- Yes
- VOC Content+1
- 8 g/L
- Standards
- Finishing Features
- Paintable
- Product Type
- Joint Sealant
- Vehicle Traffic Functional Cure
- 1 day
- Color
- Gray
- Cure Type
- Ambient
- Working Time
- 15 min
- REACH Compliant
- Yes
- Coverage
- 18.2 cu in
- Product Form
- Putty
Dimensions
- Minimum Thickness
- 0 in
- Maximum Crack Width+1
- 1 in
- Container Size
- 10.1 fl oz
- Maximum Thickness
- 1/2 in
Description
Concrete Patch, Cure Type Ambient, Product Form Putty, Container Size 10.1 fl oz, Container Type Cartridge, Full Cure Time 7 day, Maximum Crack Width 1 in, Maximum Thickness 1/2 in, Minimum Thickness 0 in, Working Time 15 min, Color Gray, REACH Compliant Yes, RoHS Compliant Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.