Shop RAPID SET
See all product information
Create Account
Self-Leveling Sealant, PK6
- Mfr # 196461028
- Zoro # G624447356
product price:Â
$
242.99
/pk of 6, $40.50/ea
Free Shipping & Returns
Key Features
Pavement Repair Horizontal Incline Self-Leveling
Self-Leveling
Container Type
Cartridge
Pavement Repair Specialty
Joint Sealing, Surface Crack Repair
Foot Traffic Functional Cure
1 day
Maximum Thickness
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 196461028
- Zoro #
- G624447356
- UPC #
- -
- Country of Origin
- United States
- Item
- Sealant
- Color
- Gray
- Pavement Repair Horizontal Incline Self-Leveling
- Self-Leveling
- Container Type
- Cartridge
- Pavement Repair Specialty
- Joint Sealing, Surface Crack Repair
- Foot Traffic Functional Cure
- 1 day
- Working Time
- 15 min
- Standards
- Pavement Repair Surface Incline
- Horizontal
- Cure Type
- Ambient
- Series
- Rapid Set Self-Leveling Sealant
- For Surface Material
- Asphalt, Concrete
- Vehicle Traffic Functional Cure
- 1 day
- Coverage
- 50.5 cu in
- Minimum Performance Temperature
- -40 Degrees F
- Product Type
- Joint Sealant
- REACH Compliant
- Yes
- Application
- General Surface Repair, Pavement Repair
- RoHS Compliant
- Yes
- Full Cure Time
- 7 day
- Product Form
- Paste
- Maximum Performance Temperature
- 200 Degrees F
- VOC Content+1
- 16 g/L
Dimensions
- Maximum Thickness
- 1/2 in
- Minimum Thickness
- 0 in
- Container Size
- 28 fl oz
- Maximum Crack Width+1
- 1 in
Description
Sealant, Cure Type Ambient, Product Form Paste, Container Size 28 fl oz, Container Type Cartridge, Full Cure Time 7 day, Maximum Crack Width 1 in, Maximum Thickness 1/2 in, Minimum Thickness 0 in, Working Time 15 min, Color Gray, REACH Compliant Yes, RoHS Compliant Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.