Disc Spring, 5.408" Min. Inside Dia., PK2
Mfr # W6945063
Zoro # G3288463
product price: $35.15
/pk 2, $17.58/eaSold in multiples of 6 for $210.90
Key Features
System of Measurement
Inch
Material
High Carbon Steel
Thickness
0.063 in
Overall Height
0.54 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W6945063
Zoro #
G3288463
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Overall Height
0.54 in
Max. Outside Dia.
6.945 in
Min. Inside Dia.
5.408 in
Inside Diameter - Minimum
5.41 in
Outside Diameter - Maximum
6.95 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
3 Wave Spring Washer
Deflection @ Load
0.285 in
Load @ Deflection (Lbs.)
231-333
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
989 lb/in
Spring Rate
989 lb/in
Disc Type
Wave
Standards
ASTM A684
Description
Disc Spring,Wave,High Carbon Steel,Finish Plain,Min. Inside Dia. 5.408 In.,Max. Outside Dia. 6.945 In.,Thickness 0.063 In.,Overall Height 0.538 In.,For Hole Size 0.1875,For Rod Size 0.093,Load @ Deflection (Lbs.) 1020,Deflection @ Load 0.253 In.,Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.