Shop RAZOR RIBBON
See all product information
Create Account
Razor-Ribbon RDU Hat Box Kit, 30 In Dia, 50 Ft L, Nonreinforced Concertina Barbed Tape
- Mfr # 805829
- Zoro # G623396686
product price:Â
$
5,832.99
/ea
Free Shipping & Returns
Key Features
Loop Spacing
12in
Width
30 in
Color
Silver
Includes
Razor-wire, Ground Stakes, Wire Ties, Wire Tie Tool, Gloves, Arm Guards
Welds
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805829
- Zoro #
- G623396686
- UPC #
- -
- Country of Origin
- United States
- Loop Spacing
- 12in
- Color
- Silver
- Includes
- Razor-wire, Ground Stakes, Wire Ties, Wire Tie Tool, Gloves, Arm Guards
- Welds
- 5
- Coil Loops
- 101
- Material
- Steel
- Item
- Rapid Deploy Razor Wire
- Yield
- 50 ft
- Barbed
- Yes
Dimensions
- Width
- 30 in
- Length
- 50 ft
- Outside Diameter
- 30 in
Description
The Razor-Ribbon Rapid Deployment Unit (RDU) Hat Box delivers fast, effective perimeter security with minimal setup. This kit deploys a 30in diameter x 50 ft long Instabarrier coil of nonreinforced concertina barbed tape, creating a formidable visual and physical deterrent. Designed for military, law enforcement, and critical infrastructure applications, this NSN-listed unit (5660-01-495-6421) includes everything needed for immediate deployment: ground stakes, wire ties, wire tie tool, gloves, and arm guards. Compact hat box packaging enables rapid transport and single-person deployment in the field.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.