Shop RAZOR RIBBON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Atkore Minimum Security Fence Double Gate Kit, 8 ft H x 20 ft W, Hardware Included
- Mfr # 805822
- Zoro # G223396673
product price:Â
$
11,868.99
/ea
Key Features
Panel Height
8 ft
Color
Silver
Hole Pattern
1in x 2in Diamond
Panel Width
5 ft
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805822
- Zoro #
- G223396673
- UPC #
- -
- Country of Origin
- United States
- Item
- Perimeter Security Fencing
- Color
- Silver
- Hole Pattern
- 1in x 2in Diamond
- Finish
- Galvanized
- Panel Weight
- 80 lbs
- Material
- Steel
- Razor Wire Included
- No
- Includes
- Hardware, 4-5x8 Panels, 2-Gate Frames
Dimensions
- Panel Height
- 8 ft
- Panel Width
- 5 ft
- Length
- 8 ft
- Width
- 5 ft
Description
Add a wide, controlled-access entry point to your minimum-security perimeter with this Atkore 8 ft x 20 ft double gate kit. The dual-panel configuration suits vehicle and equipment passages at storage yards, industrial sites, and institutional campuses. Full installation hardware - including hinges, latches, fasteners, gloves, and tools - is included straight out of the box. Consistent with Atkore's turn-key system approach, this gate kit integrates directly with standard minimum-security fence configurations for a clean, unified perimeter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.