Shop RAZOR RIBBON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Atkore Maximum Security Double Gate Kit w/ Razor Wire, 8 ft H x 24 ft W, Hardware Included
- Mfr # 805826
- Zoro # G023396705
product price:Â
$
13,219.99
/ea
Key Features
Width
5 ft
Panel Height
8 ft
Color
Silver
Panel Width
5 ft
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805826
- Zoro #
- G023396705
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 ft
- Panel Height
- 8 ft
- Panel Width
- 5 ft
- Length
- 8 ft
Details
- Color
- Silver
- Item
- Perimeter Security Fencing
- Finish
- Galvanized
- Material
- Steel
- Panel Weight
- 80 lbs
- Hole Pattern
- 1in x 2in Diamond
- Includes
- Hardware, 6-5x8 Panels, 2-Gate Frames
- Razor Wire Included
- No
Description
Maintain maximum-security integrity at wide vehicle entry points with this Atkore 8 ft x 24 ft double gate kit. The dual-panel configuration handles large vehicle and equipment access while sustaining the same high-deterrence profile as the surrounding fence line. All hardware included for a complete, field-ready installation. Designed for correctional institutions, military installations, data centers, and other critical sites where uncompromised perimeter security at every access point is non-negotiable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.