Atkore Maximum Security Single Gate Kit w/ Razor Wire, 8 ft H x 4 ft W, Hardware Included
- Mfr # 805828
- Zoro # G623396709
product price:Â
$
6,191.99
/ea
Key Features
Includes
Hardware, 1-5x8 Panel, 1-Gate Frame
Length
8 ft
Color
Silver
Panel Weight
80 lbs
Razor Wire Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805828
- Zoro #
- G623396709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 ft
- Panel Width
- 5 ft
- Panel Height
- 8 ft
- Width
- 5 ft
Details
- Includes
- Hardware, 1-5x8 Panel, 1-Gate Frame
- Color
- Silver
- Panel Weight
- 80 lbs
- Razor Wire Included
- No
- Hole Pattern
- 1in x 2in Diamond
- Material
- Steel
- Item
- Perimeter Security Fencing
- Finish
- Galvanized
Description
Establish a secured personnel entry point in your maximum-security perimeter with this Atkore 8 ft x 4 ft single gate kit for uncompromised deterrence. The single-leaf design is sized for controlled foot-traffic access while delivering the same imposing, anti-climb barrier as the surrounding maximum-security fence system. All required hardware is included. Suited for correctional facilities, secure government sites, and critical infrastructure where even pedestrian entry points must meet the highest physical security standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.