Shop RAZOR RIBBON
See all product information
Create Account
Razor-Ribbon Helical Galvanized Barbed Tape Coil, 18 In Dia, 33 Loop, 50 Ft, 5PK
- Mfr # 805832
- Zoro # G823396714
product price:Â
$
163.99
/pk of 5, $32.80/ea
Free Shipping & Returns
Key Features
Width
18 in
Yield
50 ft
Loop Spacing
18in
Color
Silver
Coil Loops
33
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805832
- Zoro #
- G823396714
- UPC #
- -
- Country of Origin
- United States
- Yield
- 50 ft
- Loop Spacing
- 18in
- Color
- Silver
- Coil Loops
- 33
- Barbed
- Yes
- Material
- Steel
- Item
- Razor Wire
- Strip Material
- Galvanized
- Core Wire
- Galvanized
Description
The Razor-Ribbon Helical Barbed Tape Coil is a wire-reinforced, long-barb helical barrier recommended for private and industrial perimeter security applications. Unlike concertina-style products, the loops are not clipped together, allowing flexible installation with varied loop spacing to match the level of security required. This 18in diameter, 33-loop, 50 ft coil features galvanized barbed tape strip and core material (GA/GA) with a standard long barb configuration. Suitable for fences, walls, and low-to-mid level perimeter barriers, it shares the same long-barb design as Maze, Supermaze, and NATO Barrier products.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.