Shop RAZOR RIBBON
See all product information
Create Account
Razor-Ribbon Maze Galvanized Barbed Tape Coil, 24 In Dia, 31 Loop, 20 Ft, 5PK
- Mfr # 805835
- Zoro # G923396676
product price:Â
$
323.99
/pk of 5, $64.80/ea
Free Shipping & Returns
Key Features
Length
20 ft
Yield
20 ft
Clips
3
Material
Steel
Loop Spacing
16in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805835
- Zoro #
- G923396676
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 20 ft
- Outside Diameter
- 24 in
- Width
- 24 in
Details
- Yield
- 20 ft
- Clips
- 3
- Material
- Steel
- Loop Spacing
- 16in
- Color
- Silver
- Item
- Razor Wire
- Strip Material
- Galvanized
- Core Wire
- Galvanized
- Coil Loops
- 31
- Barbed
- Yes
Description
The Razor-Ribbon Maze Barbed Tape Coil is the original long-barb, wire-reinforced concertina razor wire barrier, widely used in minimum-to-medium security perimeter applications around the world. This GA/GA configuration features a galvanized barbed tape strip and galvanized core. Unlike helical-style products, the loops are clipped together at restricted spacing for a more controlled, uniform barrier. This 24in diameter, 31-loop, 20 ft coil features a standard long barb configuration suitable for exterior perimeter security installations. NSN 5660-01-495-6284.