Razor-Ribbon Helical Stainless/Galvanized Barbed Tape Coil, 18 In Dia, 33 Loop, 50 Ft, 5PK
- Mfr # 805833
- Zoro # G423396688
product price:Â
$
215.99
/pk of 5, $43.20/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
Width
18 in
Coil Loops
33
Barbed
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805833
- Zoro #
- G423396688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Length
- 50 ft
- Outside Diameter
- 18 in
Details
- Color
- Silver
- Material
- Steel
- Coil Loops
- 33
- Barbed
- Yes
- Core Wire
- Galvanized
- Loop Spacing
- 18in
- Item
- Razor Wire
- Strip Material
- Stainless
- Yield
- 50 ft
Description
The Razor-Ribbon Helical Barbed Tape Coil is a wire-reinforced, long-barb helical razor wire barrier recommended for private and industrial perimeter security applications. This SS/GA configuration features a stainless steel barbed tape strip with a galvanized core, offering enhanced corrosion resistance over standard galvanized products. Unlike concertina-style products, the loops are not clipped together, allowing flexible installation with varied loop spacing to match the level of security required. This 18in diameter, 33-loop, 50 ft coil features a standard long barb configuration and is available in a variety of barb styles to suit different security needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.