Razor-Ribbon Supermaze Stainless/Galvanized Barbed Tape Coil, 30 In Dia, 51 Loop, 25 Ft, 5PK
- Mfr # 805839
- Zoro # G523396717
product price:Â
$
657.99
/pk of 5, $131.60/ea
Free Shipping & Returns
Key Features
Outside Diameter
30 in
Width
30 in
Barbed
Yes
Strip Material
Stainless
Clips
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 805839
- Zoro #
- G523396717
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Diameter
- 30 in
- Width
- 30 in
- Length
- 25 ft
Details
- Barbed
- Yes
- Strip Material
- Stainless
- Clips
- 5
- Material
- Steel
- Item
- Razor Wire
- Loop Spacing
- 12in
- Color
- Silver
- Coil Loops
- 51
- Yield
- 25 ft
- Core Wire
- Galvanized
Description
The Razor-Ribbon Supermaze Barbed Tape Coil is a long-barb, wire-reinforced concertina razor wire barrier engineered for high-density maximum security applications. This SS/GA configuration features a stainless steel barbed tape strip with a galvanized core, offering enhanced corrosion resistance over standard galvanized products. Suitable for use as a fence topping, mid-fence, or ground barrier, the loops are clipped at high-density 5-clip spacing for a tighter, more impenetrable barrier than standard concertina products. This 30in diameter, 51-loop, 25 ft coil features a standard long barb configuration designed for maximum security confinement applications. NSN 5660-01-495-9566.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.