Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 12 Bushel, Beige

  • Mfr # 412SOBC/BG

  • Zoro # G0731287


product price:  $479.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36.5"
Overall Length
39.5"
Overall Width
29.5"
Material
Steel
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
412SOBC/BG
Zoro #
G0731287
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36.5"
Overall Length
39.5"
Overall Width
29.5"
Wheel Diameter
5 in

Details

Material
Steel
Color
Beige
Load Capacity
800 lb
Item
Bumper Truck,Vinyl,Beige,12 bu.
Wheel Type
5 in Casters
Features
Sealed Bearings and Corrosion Resistant
Bushel Capacity
12
Color - Hoppers and Cube Trucks
Beige
Container Material
Flame Retardant Vinyl
Caster Configuration
(4) Swivel
Caster Material
Polyurethane
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Frame Material
Steel; Steel
Includes
Powder Coated Tubular Steel Base
Liner Style
Permanent
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl; Flame Retardant Vinyl

Description

Bumper Truck,Vinyl,Beige,12 bu.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.