Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 14 Bushel, Gray

  • Mfr # 414SOBC/GRY

  • Zoro # G4326981


product price:  $514.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 1/2 in
Overall Length
43 in
Overall Width
31 3/4 in
Material
Steel/Vinyl
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
414SOBC/GRY
Zoro #
G4326981
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
43 in
Overall Width
31 3/4 in
Wheel Diameter
5 in
Caster Dia.
5"
Container Height
30 in
Overall LxWxH
43 in x 31 1/2 in x 37 1/2 in
Caster Wheel Dia.
5 in
Inside Width
30 1/4 in
Caster Mounting Height
6 1/8 in
Inside Length
41 1/2 in
Caster Wheel Width
1 in
Inside Height
30 in
Caster Width
1 in

Details

Material
Steel/Vinyl
Color
Gray
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Liner Style
Permanent
Volume Capacity
5/8 cu. yd.
Load Capacity - Hoppers and Cube Trucks
500 lb.
Item - Basket Trucks
Basket Truck
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Frame Material - Hoppers and Cube Trucks
Steel
Caster Material
Polyurethane
Color - Hoppers and Cube Trucks
Gray
Caster Configuration
(4) Swivel
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Optional Lid
Mfr Model No. 4608HL
Cubic Foot Capacity
17.4 cu ft
Includes
Non-Marking Bumper
Cubic Yard Capacity
0.37 cu yd
Bushel Capacity
14
Container Material
Flame Retardant Vinyl
Number of Compartments
1
Frame Material
Steel
Features
Corrosion Resistant
Mobility Option
Forklift Capable, Manual
Liner Material
Vinyl
Caster Frame Material
Steel
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Sealed Bearings
Includes Frame Bumpers
With Frame Bumpers
Base Finish/Coating
Powder Coated
Caster/Wheel Configuration
(4) Swivel
Liner Color
Gray
Caster Core Material
Plastic
Collapsible
No
Caster Wheel Type
5 inch Clean Wheel System(TM)"
End Style
Closed
Caster Mounting Type
Plate
Non-Marking Casters/Wheels
Yes
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Base Material
Steel
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 14 bu, Cubic Foot Capacity 17.4 cu ft, Cubic Yard Capacity 0.37 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Gray, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 41 1/2 in, Inside Width 30 1/4 in, Inside Height 30 in, Overall Length 43 in, Overall Width 31 3/4 in, Overall Height 37 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.