BoxTruck, 32in, 203/4in, Yellow, 350lb
- Mfr # 272550
- Zoro # G722580870
product price:Â
$
344.99
/ea
Key Features
Caster/Wheel Mounting Location
Standard
Caster Wheel Dia.
8 in
Color
Yellow
Caster Wheel/Tread Material
Rubber
Lid/Cover Type
No Lid/Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272550
- Zoro #
- G722580870
- UPC #
- 678655632992
- Country of Origin
- United States
- Caster/Wheel Mounting Location
- Standard
- Color
- Yellow
- Item
- Box Truck
- Caster Wheel/Tread Material
- Rubber
- Lid/Cover Type
- No Lid/Cover
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Cubic Foot Capacity
- 4.28 cu ft
- Caster Wheel Type
- Standard
- Frame Material
- Polyethylene
- Bushel Capacity
- 4 bu
- Load Capacity
- 350 lb
- Wire Color
- Yellow
Dimensions
- Caster Wheel Dia.
- 8 in
- Wire Rope Length
- 32 in
- Overall Width
- 20 3/4 in
- Overall Height
- 24 3/4 in
- Overall Length
- 32 in
- Length
- 32 in
Description
Box Truck, Cubic Foot Capacity 4.28 cu ft, Load Capacity 350 lb, Bushel Capacity 4 bu, Overall Length 32 in, Overall Height 24 3/4 in, Overall Width 20 3/4 in, Color Yellow, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.