Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 16 Bushel, Gray

  • Mfr # 416SOBC/GRY

  • Zoro # G4326975


product price:  $548.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 1/2 in
Overall Length
43 in
Overall Width
31 3/4 in
Material
Steel/Vinyl
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
416SOBC/GRY
Zoro #
G4326975
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 1/2 in
Overall Length
43 in
Overall Width
31 3/4 in
Wheel Diameter
5 in
Container Height
32 in
Caster Dia.
5"
Caster Wheel Width
1 in
Inside Width
30 1/4 in
Caster Wheel Dia.
5 in
Caster Mounting Height
6 1/8 in
Overall LxWxH
43 in x 31 1/2 in x 39 1/2 in
Inside Height
32 in
Inside Length
41 1/2 in
Caster Width
1 in

Details

Material
Steel/Vinyl
Color
Gray
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Liner Style
Permanent
Volume Capacity
3/4 cu. yd.
Cubic Yard Capacity
0.46 cu yd
Caster Material
Polyurethane
Frame Material - Hoppers and Cube Trucks
Steel
Bushel Capacity
16
Item - Basket Trucks
Basket Truck
Caster Configuration
(4) Swivel
Load Capacity - Hoppers and Cube Trucks
525 lb.
Optional Lid
Mfr Model No. 4610HL
Container Material
Flame Retardant Vinyl
Cubic Foot Capacity
20 cu ft
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Includes
Non-Marking Bumper
Color - Hoppers and Cube Trucks
Gray
Number of Compartments
1
Mobility Option
Forklift Capable, Manual
Features
Corrosion Resistant
Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Caster Core Material
Plastic
Caster/Wheel Mounting Location
Standard
Liner Color
Gray
Caster Frame Material
Steel
End Style
Closed
Base Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Quiet Performance Features
Sealed Bearings
Caster Wheel/Tread Material
Polyurethane
Includes Frame Bumpers
With Frame Bumpers
Non-Marking Casters/Wheels
Yes
Number of Drain Holes
0
Base Material
Steel
Collapsible
No
Liner Material
Vinyl
Caster Brake Type
No Brake Included
Truck Style
Standard
Caster Wheel Type
5 inch Clean Wheel System(TM)"
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 16 bu, Cubic Foot Capacity 20 cu ft, Cubic Yard Capacity 0.46 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Gray, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 41 1/2 in, Inside Width 30 1/4 in, Inside Height 32 in, Overall Length 43 in, Overall Width 31 3/4 in, Overall Height 39 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.