Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 20 Bushel, Gray

  • Mfr # 420SOBC/GRY

  • Zoro # G4326957


product price:  $594.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 3/4 in
Overall Length
50 1/2 in
Overall Width
35 in
Material
Steel/Vinyl
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
420SOBC/GRY
Zoro #
G4326957
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
39 3/4 in
Overall Length
50 1/2 in
Overall Width
35 in
Wheel Diameter
5 in
Caster Dia.
5"
Inside Length
49 in
Inside Height
32 1/4 in
Caster Mounting Height
6 1/8 in
Caster Wheel Dia.
5 in
Caster Wheel Width
1 in
Overall LxWxH
50 1/2 in x 39 in x 39 3/4 in
Inside Width
33 1/2 in
Caster Width
1 in

Details

Material
Steel/Vinyl
Color
Gray
Load Capacity
800 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
5 in Casters
Handle Type
Soft Loop
Color - Hoppers and Cube Trucks
Gray
Volume Capacity
1 cu. yd.
Cubic Foot Capacity
24.9 cu ft
Includes
Non-Marking Bumper
Caster Material
Polyurethane
Optional Lid
Mfr Model No. 4614/16HL
Liner Style
Permanent
Cubic Yard Capacity
0.64 cu yd
Caster Configuration
(4) Swivel
Frame Material - Hoppers and Cube Trucks
Steel
Item - Basket Trucks
Basket Truck
Bushel Capacity
20
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Container Material
Flame Retardant Vinyl
Load Capacity - Hoppers and Cube Trucks
600 lb.
Features
Corrosion Resistant
Mobility Option
Forklift Capable, Manual
Frame Material
Steel
Number of Compartments
1
Caster Mounting Type
Plate
Includes Frame Bumpers
With Frame Bumpers
Collapsible
No
Caster/Wheel Configuration
(4) Swivel
Non-Marking Casters/Wheels
Yes
Caster Core Material
Plastic
Caster Frame Material
Steel
Liner Color
Gray
Caster Brake Type
No Brake Included
Caster Wheel/Tread Material
Polyurethane
Base Material
Steel
Quiet Performance Features
Sealed Bearings
Number of Drain Holes
0
Base Finish/Coating
Powder Coated
Caster Wheel Type
5 inch Clean Wheel System(TM)"
End Style
Closed
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
Truck Style
Standard
Assembled/Unassembled
Assembled

Description

Basket Truck, Truck Style Standard, Bushel Capacity 20 bu, Cubic Foot Capacity 24.9 cu ft, Cubic Yard Capacity 0.64 cu yd, Load Capacity 800 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Gray, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 49 in, Inside Width 33 1/2 in, Inside Height 32 1/4 in, Overall Length 50 1/2 in, Overall Width 35 in, Overall Height 39 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.