Healthcare HDTV, LED, 24" Screen

  • Mfr # J24HE842

  • Zoro # G5235588


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1366 x 768
HDTV SmartTV Compatible
No
Screen Refresh Rate
60 Hz
Multifunction
Yes
Speakers
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J24HE842
Zoro #
G5235588
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Height
13 1/8 in
Depth
3 in
Width
21 7/8 in
HDTV Screen Size
24 in
Overall Height
15 1/4 in
Manufacturers Warranty Length
2 yr
Diagonal Screen Size
24 in
Overall Width
25 in
Overall Depth
4 in

Details

Max. Resolution
1366 x 768
HDTV SmartTV Compatible
No
Screen Refresh Rate
60 Hz
Multifunction
Yes
Speakers
2
HDTV Resolution
720
HDTV Display Type
LED
Display Type
LED
Aspect Ratio
16:9
V-Chip
Yes
Vertical Resolution
720p
Pro:Idiom(TM)
Yes
Digital Cable Ready
Yes
Item
Healthcare HDTV
Remote Control Type
Standard IR
VESA Pattern
100x100
Series
HE842
Energy Star Compliant
No
Brightness
240 cd/sq m
Contrast Ratio
3,000:1
PC Inputs
0
Watts/Channel
3W x 2
Sound Leveler
Yes
Component Video Inputs
0
Composite Inputs
1
Simulated Surround
No
Includes
3.5 mm to Composite Cable, Power Cord
Coaxial Cable Inputs
1
Audio Outputs
1
Sleep/Alarm Timer
Yes
S-Video Inputs
0
Media Card Slot
No
Language Options
English, French, Spanish
HDTV Screen Shape
Flat
HDTV Application
Healthcare
HDMI Inputs
3
HDTV WiFi Compatible
No
Input Type
HDMI, Component Audio, Coaxial Cable Input
Includes Sound Leveler
Yes
Number of HDMI Inputs
1
Maximum Operating Voltage
115V AC
Resolution
720p
Facility Type
Healthcare
Includes V-Chip
Yes
Includes Remote Control
No
Standards
CEC, Energy Guide, FCC, Lead Free, RoHS, TUV
Maximum Screen Resolution
1366 x 768
Includes Sleep Timer
Yes
Number of Coaxial Cable Inputs
1
Number of Media Card Slots
0
Total Number of Inputs
7
Number of USB Inputs
1
Number of S-Video Inputs
0
Number of Composite Inputs
5
Includes Simulated Surround Sound
No
Number of Component Video Inputs
5
Smart TV
No
Total Number of Audio Outputs
1
Audio Output Type
Headphone
Number of Speakers
1
Weight
5.1 lb

Description

Healthcare HDTV, Diagonal Screen Size 24 in, Overall Height 15 1/4 in, Screen Refresh Rate 60 Hz, Display Type LED, Maximum Screen Resolution 1366 x 768, Overall Depth 4 in, Overall Width 25 in, Weight 5.1 lb, Brightness 240 cd/sq m, VESA Pattern 100x100, Facility Type Healthcare, Resolution 720p, Input Type HDMI, Component Audio, Coaxial Cable Input, Audio Output Type Headphone, Contrast Ratio 3,000:1, Includes 3.5 mm to Composite Cable, Power Cord, Includes Remote Control No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.