Shop READYTRACE
See all product information
Create Account
self regulating heat cable
- Mfr # ReadyTrace-075
- Zoro # G123358900
product price:Â
$
574.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V AC
Thermostat Included
No
For Use Indoors/Outdoors
Outdoor
Overall Width
2/5 in
Wattage Output
600 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ReadyTrace-075
- Zoro #
- G123358900
- UPC #
- 814491017436
- Country of Origin
- United States
Dimensions
- Overall Width
- 2/5 in
- Overall Length
- 900 in
- Wire Rope Length
- 900 in
- Length
- 900 in
Details
- Voltage
- 120 V AC
- Thermostat Included
- No
- For Use Indoors/Outdoors
- Outdoor
- Item
- Self Regulating Heat Cable
- Wattage Output
- 600 W
- Programming Capability
- Non-Programmable
- Power Connection Type
- 5-15P
Description
Self Regulating Heat Cable, For Use With Flooring Type Not Applicable, Overall Length 900 in, Overall Width 2/5 in, Thermostat Included No, Voltage 120 V AC, Wattage Output 600 W, For Use Indoors/Outdoors Outdoor, Programming Capability Non-Programmable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.