AthleticShoe, Black/Gray, Men's, 6.5, W, PR

  • Mfr # RB5040-W-06.5
  • Zoro # G725040265
product price: 
$
126.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Style Number
RB5040
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB5040-W-06.5
Zoro #
G725040265
UPC #
690774791763
Country of Origin
Cambodia

Dimensions

Size
6 1/2
Width
W

Details

Metal Chip-Resisting Sole
Yes
Style Number
RB5040
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Insole Technology
MemoryTech Massage Cushion Footbed, Removable Insole
Item
Athletic Shoe
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Color
Black/Gray
Upper Material
Mesh, Microfiber
Construction
Cemented
Includes Metatarsal Guard
No
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Toe Cap Material
Composite
Ninety-Degree Heel
No
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Insulated
No
Liner Material
Mesh, Nylon
Outsole Material
Rubber
All-Leather Upper
No

Description

Athletic Shoe, Closure Lace Up, Color Black/Gray, Width W, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative Yes, Style Number RB5040, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews