PE Squeeze Tool Shutoff
- Mfr # PES8H
- Zoro # G224176557
product price:Â
$
10,307.99
/ea
Key Features
Compatible Product Type
Pipe
Tool Length
43 in
Features
Bottom Bar Swings Open to Fit Around Pipe, Positive Stops Prevent Damage Caused by Over-Clamping
Tool Weight
233 lb
Material Application
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PES8H
- Zoro #
- G224176557
- UPC #
- 757033043091
- Country of Origin
- United States
Dimensions
- Tool Length
- 43 in
- Maximum Pipe Size
- 8 5/8 in
- Minimum Pipe Size
- 3 1/2 in
- Fits Chest Size
- Bottom Bar Swings Open to Fit Around Pipe, Positive Stops Prevent Damage Caused by Over-Clamping
Details
- Item
- Pipe Shut Off Tool
- Compatible Product Type
- Pipe
- Features
- Bottom Bar Swings Open to Fit Around Pipe, Positive Stops Prevent Damage Caused by Over-Clamping
- Tool Weight
- 233 lb
- Material Application
- Polyethylene
- Includes
- Stops (Imperial)
Description
Pipe Shut Off Tool, Minimum Pipe Size 3 1/2 in, Maximum Pipe Size 8 5/8 in, Material Application Polyethylene, Tool Length 43 in, Includes Stops (Imperial), Compatible Product Type Pipe, Features Bottom Bar Swings Open to Fit Around Pipe, Positive Stops Prevent Damage Caused by Over-Clamping, Product Type Pipe Shut Off Tool, Tool Weight 233 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.