PE Prep Peeler
- Mfr # PEP50CTS7
- Zoro # G624146815
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
For Pipe/Tube Size - Maximum
1/2 in
Includes
Protective Carrying Case
Product Type
Prep Tool
Peel Removal Thickness - Maximum
0.012 in
Mandrel Size
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP50CTS7
- Zoro #
- G624146815
- UPC #
- 757033046344
- Country of Origin
- United States
Dimensions
- For Pipe/Tube Size - Maximum
- 1/2 in
- Peel Removal Thickness - Maximum
- 0.012 in
- Mandrel Size
- 0.09 in
- Peel Removal Thickness - Minimum
- 0.009 in
Details
- Item
- Pipe Peeling Tool
- Includes
- Protective Carrying Case
- Product Type
- Prep Tool
- Tool Weight
- 0.9 lb
- For Workpiece Material
- Polyethylene
- For Pipe/Tube Type
- CTS
- Blade Material
- Steel
- Body Material
- Aluminum
Description
PE Prep Peeler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.