PE Prep Peeler
- Mfr # PEPEEL6
- Zoro # G324146948
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Includes
Adjustable Size Pipe Peeler
Tool Weight
3.1 lb
Blade Material
Steel
For Pipe/Tube Size - Maximum
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEPEEL6
- Zoro #
- G324146948
- UPC #
- 757033046313
- Country of Origin
- United States
- Item
- Pipe Peeling Tool
- Body Material
- Steel
- Includes
- Adjustable Size Pipe Peeler
- Tool Weight
- 3.1 lb
- Blade Material
- Steel
- Product Type
- Pipe Peeler
- For Workpiece Material
- HDPE, Polyethylene, PP-RCT
Dimensions
- For Pipe/Tube Size - Maximum
- 6 in
- Pipe Size - Minimum
- 1 1/2 in
Description
PE Prep Peeler
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.