Direct tapping machine saddle
- Mfr # TS10
- Zoro # G824146745
product price:Â
$
64.15
/ea
Key Features
For Pipe Size - Minimum
10 in
Overall Width
5.25 in
Overall Height
1.25 in
For Workpiece Material
Iron, Plastic
Tool Series
Direct Tapping Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS10
- Zoro #
- G824146745
- UPC #
- 757033984417
- Country of Origin
- United States
- Item
- Tapping Saddle
- For Workpiece Material
- Iron, Plastic
- Tool Series
- Direct Tapping Machine
- Compatible Manufacturer Part Number
- TM1100
- Tool Weight
- 1.22 lb
- Product Type
- Tapping Saddle
- For Pipe/Tube Type
- NPT
- Material
- Aluminum
- Compatible Product Type
- Direct Tapping Machine
- Shell Material
- Aluminum
Dimensions
- For Pipe Size - Minimum
- 10 in
- Overall Width
- 5.25 in
- Overall Height
- 1.25 in
- Overall Diameter
- 10 in
- For Pipe Size - Maximum
- 10 in
- Overall Length
- 6.25 in
- Length
- 6.25 in
Description
Direct tapping machine saddle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.