Shop REED
See all product information
Create Account
Direct tapping machine saddle
- Mfr # TS8
- Zoro # G324146467
product price:Â
$
64.15
/ea
Key Features
Tool Weight
1.24 lb
Overall Height
1.25 in
Compatible Manufacturer Part Number
TM1100
For Pipe Size - Minimum
8 in
For Pipe Size - Maximum
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS8
- Zoro #
- G324146467
- UPC #
- 757033984400
- Country of Origin
- United States
Dimensions
- Overall Height
- 1.25 in
- For Pipe Size - Minimum
- 8 in
- For Pipe Size - Maximum
- 8 in
- Overall Width
- 5.25 in
- Overall Diameter
- 8 in
- Overall Length
- 6.25 in
- Length
- 6.25 in
Details
- Item
- Tapping Saddle
- Tool Weight
- 1.24 lb
- Compatible Manufacturer Part Number
- TM1100
- Material
- Aluminum
- For Workpiece Material
- Iron, Plastic
- Product Type
- Tapping Saddle
- Tool Series
- Direct Tapping Machine
- For Pipe/Tube Type
- NPT
- Compatible Product Type
- Direct Tapping Machine
- Shell Material
- Aluminum
Description
Direct tapping machine saddle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.