Shop REED
See all product information
Create Account
Direct tapping machine saddle
- Mfr # TS12
- Zoro # G924146409
product price:Â
$
64.15
/ea
Key Features
Overall Diameter
12 in
Overall Height
1 in
Compatible Manufacturer Part Number
TM1100
Compatible Product Type
Direct Tapping Machine
For Workpiece Material
Iron, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS12
- Zoro #
- G924146409
- UPC #
- 757033984387
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 12 in
- Overall Height
- 1 in
- For Pipe Size - Maximum
- 12 in
- For Pipe Size - Minimum
- 12 in
- Overall Length
- 6 in
- Overall Width
- 5.5 in
- Length
- 6 in
Details
- Item
- Tapping Saddle
- Compatible Manufacturer Part Number
- TM1100
- Compatible Product Type
- Direct Tapping Machine
- For Workpiece Material
- Iron, Plastic
- Product Type
- Tapping Saddle
- For Pipe/Tube Type
- NPT
- Material
- Aluminum
- Tool Series
- Direct Tapping Machine
- Tool Weight
- 1.1 lb
- Shell Material
- Aluminum
Description
Direct tapping machine saddle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.