Direct tapping machine saddle
- Mfr # TS4
- Zoro # G524146892
product price:Â
$
64.15
/ea
Key Features
Product Type
Tapping Saddle
Compatible Manufacturer Part Number
TM1100
For Workpiece Material
Iron, Plastic
Overall Height
2 in
Overall Width
5.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS4
- Zoro #
- G524146892
- UPC #
- 757033984424
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 in
- Overall Width
- 5.25 in
- Overall Diameter
- 4 in
- Overall Length
- 6.25 in
- For Pipe Size - Maximum
- 4 in
- For Pipe Size - Minimum
- 4 in
- Length
- 6.25 in
Details
- Item
- Tapping Saddle
- Product Type
- Tapping Saddle
- Compatible Manufacturer Part Number
- TM1100
- For Workpiece Material
- Iron, Plastic
- Material
- Aluminum
- Tool Weight
- 1.55 lb
- Compatible Product Type
- Direct Tapping Machine
- Tool Series
- Direct Tapping Machine
- For Pipe/Tube Type
- NPT
- Shell Material
- Aluminum
Description
Direct tapping machine saddle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.