Direct tapping machine saddle
- Mfr # TS6
- Zoro # G824146882
product price:Â
$
64.15
/ea
Key Features
Compatible Product Type
Direct Tapping Machine
For Workpiece Material
Iron, Plastic
For Pipe Size - Maximum
6 in
Tool Weight
1.4 lb
Tool Series
Direct Tapping Machine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS6
- Zoro #
- G824146882
- UPC #
- 757033984394
- Country of Origin
- United States
Dimensions
- For Pipe Size - Maximum
- 6 in
- Overall Length
- 6.25 in
- Overall Diameter
- 6 in
- For Pipe Size - Minimum
- 6 in
- Overall Height
- 1.75 in
- Overall Width
- 5.25 in
- Length
- 6.25 in
Details
- Item
- Tapping Saddle
- Compatible Product Type
- Direct Tapping Machine
- For Workpiece Material
- Iron, Plastic
- Tool Weight
- 1.4 lb
- Tool Series
- Direct Tapping Machine
- Product Type
- Tapping Saddle
- Material
- Aluminum
- Compatible Manufacturer Part Number
- TM1100
- For Pipe/Tube Type
- NPT
- Shell Material
- Aluminum
Description
Direct tapping machine saddle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.