Shop REED
See all product information
Create Account
Drill Tap Bit
- Mfr # DT100
- Zoro # G124146506
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.13 in
Overall Length
5.75 in
For Workpiece Material
Iron, Plastic
Compatible Product Type
Direct Tapping Machine
Compatible Manufacturer Part Number
A-3(TM), B-100(TM), B-101(TM), B-1(TM), B-Too(TM), CDTM1100, CDTM2100, TM1100
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT100
- Zoro #
- G124146506
- UPC #
- 757033043916
- Country of Origin
- United States
- Item
- Drill Tap Bit
- For Workpiece Material
- Iron, Plastic
- Compatible Product Type
- Direct Tapping Machine
- Compatible Manufacturer Part Number
- A-3(TM), B-100(TM), B-101(TM), B-1(TM), B-Too(TM), CDTM1100, CDTM2100, TM1100
- Standards
- AWWA
- For Pipe/Tube Type
- NPT
- Material
- Steel
- Product Type
- Drill Tap
- Tool Weight
- 1.3 lb
- Tool Series
- Direct Tapping Machine
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Width
- 1.13 in
- Overall Length
- 5.75 in
- Overall Height
- 1.13 in
- Length
- 5.75 in
Description
Drill Tap Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.