Shop REED
See all product information
Create Account
Drill Tap Bit
- Mfr # DT75
- Zoro # G124146452
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Product Type
Drill Tap
Standards
AWWA
Overall Length
5.75 in
For Workpiece Material
Iron, Plastic
Overall Width
1.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT75
- Zoro #
- G124146452
- UPC #
- 757033043909
- Country of Origin
- United States
- Item
- Drill Tap Bit
- Product Type
- Drill Tap
- Standards
- AWWA
- For Workpiece Material
- Iron, Plastic
- Compatible Product Type
- Direct Tapping Machine
- Tool Series
- Direct Tapping Machine
- Compatible Manufacturer Part Number
- B-100(TM), B-101(TM), B-1(TM), B-Too(TM), CDTM1100, CDTM2100, TM1100
- Material
- Steel
- For Pipe/Tube Type
- NPT
- Tool Weight
- 1.1 lb
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 5.75 in
- Overall Width
- 1.13 in
- Overall Height
- 2 in
- Length
- 5.75 in
Description
Drill Tap Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.